Zoro Homepage

36in Whirlwind Box Fan Direct Drive 115/230v

  • Mfr # VG36DM

  • Zoro # G808621749


product price: $1,234.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG36DM
Zoro #
G808621749
UPC #
758330599953
Country of Origin
United States

Description

Whirlwind galvanized box fans 36in direct drive fan heavy-duty 12 gauge wire mesh features hot dipped galvanized finish after welding for rust resistance. 18 gauge galvanized venturi housing encloses efficient 1-speed motor with 3 balanced galvanized steel blades. Enclosed motors include sealed ball bearings with built-in automatic thermal overload protection. Features isolating poly guard clips to help reduce vibration and noise. Mesh screens are removable for easy maintenance. Allows 45 degree mounting for improved air ventilation needs including poultry, dairy and industrial buildings. Includes attached hanging brackets for easy installation. 115v/230v. Ul listed. 2 year limited warranty. horsepower rating based upon maximum speed/load. power cord not included, must be hardwired by a licensed technician.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.