This item is Discontinued.

Jabsco Pump, Flexible Impeller, 3/4 HP, 115V, 1 In 30550-4005

Pump, Flexible Impeller, 3/4 HP, 115V, 1 In (Discontinued)

  • Mfr # 30550-4005
  • Zoro # G1303391
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30550-4005
Zoro #
G1303391
UPC #
094705645949
Country of Origin
United States

Dimensions

Height (In.)
8-11/16
Width (In.)
8-7/8
Length (In.)
16

Details

Item
Pump
HP
3/4
Voltage
115
Amps
8.64
NEMA Motor Frame
56C
Inlet/Outlet (In.)
1 ACME
Max. Head (Ft.)
30
Max. Pressure (PSI)
15
Housing Material
Stainless Steel
Self-Priming
Yes
Max. SSU @ 1725 RPM
500
Application
Suitable for Non Lubricating Liquids
Seal
Carbon, Ceramic
Impeller Material
Neoprene
Motor Type
Capacitor Start
Type
Flexible Impeller
RPM
1750
Prime in Feet
8-10 Dry Prime
Suction Lift (Ft.)
Dry 8 - 10 / Wet 18 - 22
Characteristics
Can be Direct Coupled or Belt Driven
GPM of Water @ 10 Ft. of Head
9.5
GPM of Water @ 0 Ft. of Head
10.5
Max. Viscosity
500
Function
Can be Direct Coupled or Belt Driven
Shaft Material
Stainless Steel
Temp. Range (F)
158
GPM of Water @ 30 Ft. of Head
8

Description

Pump, Housing Material Stainless Steel, Impeller Material Neoprene, Shaft Material Stainless Steel, Cord Length -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.