Zoro Homepage

36 2086I CVR Impact Panic

  • Mfr # 3120861R37628

  • Zoro # G208669495


product price: $1,044.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3120861R37628
Zoro #
G208669495
UPC #
-
Country of Origin
United States

Description

CRL Jackson Model 2086 with Impact Kit Concealed Vertical Rod Panic Exit Devices are UL Listed - Certified ANSI 156.3 Grade 1, and manufactured in the Jackson tradition of high quality and durability. This device with the Impact Kit has been used in a number of OEM Certified Impact systems. Suitable for use with narrow, medium and wide stile aluminum doors, these devices are handed - not reversible, and feature dual point hex bolt latching, concealed easy-to-use push button dogging, Soft Touch smooth quiet action push pad, and quick and easy installation. They are available in Dark Bronze and Satin Aluminum anodized finishes. Standard devices come in two lengths for 36 and 48 wide doors, and can be cut down to custom fit an opening consult CRL Jackson Technical Sales Department. For doors over 84 order Top Rod Extender: 12 - 301347 or 24 - 301348. Devices may be ordered with optional Cylinder Dogging, which uses a 1-1/8 Mortise Cylinder such as DC7185SCKADU, ordered separately. Keyed entry may be provided by ordering and installing a standard 1 Mortise Cylinder such as DL2170SCKDDU with AR MS type cam, along with a Cylinder Mounting Pad such as 30821J313. Keyed access is also available with Jackson Model 8500LV Outside Lever Trim such as 8500LV02313.
SPECIFICATIONS:
  • Standard for 36 914 mm Wide Door Field Sizeable up to 48 1.22 m Width Available
  • Concealed Easy-to-Use Dogging System Optional Cylinder Dogging is Available
  • Wear Points Insulated by Nylon Sleeves and Rollers
    20861 Impact Concealed Vertical Rod Top Bolt
  • Available for impact resistant applications under Miami-Dade County rules and regulations governing the use of construction materials when used with properly tested and approved doors. Simply add a 1 behind the model number.
    Example: 3120861L37628
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.