Shop JACKSON SAFETY
See all product information
Create Account
Electrode Holder
- Mfr # 14683
- Zoro # G124889182
product price:Â
$
46.15
/ea
Key Features
Maximum Current
200 A
Weight
10 oz
Type
Light Duty
For Maximum Electrode Diameter
5/32 in
Holder Jaw Material
Copper Alloy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14683
- Zoro #
- G124889182
- UPC #
- 626053605568
- Country of Origin
- China
- Maximum Current
- 200 A
- Weight
- 10 oz
- Type
- Light Duty
- Holder Jaw Material
- Copper Alloy
- Item
- Electrode Holder
- Duty Rating
- Light Duty
- Features
- Wire Gauge
- 4 through 1/0
- Cable Connection Type
- Dome Screw
Dimensions
- For Maximum Electrode Diameter
- 5/32 in
- Fits Chest Size
Description
Electrode Holder, Maximum Current 200 A, Duty Rating Light Duty, Holder Jaw Material Copper Alloy, Type Light Duty, Wire Gauge 4 through 1/0, Cable Connection Type Dome Screw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.