Shop JACKSON SAFETY
See all product information
Create Account
FaceShieldVisor, Clr, AntiFog, TPR
- Mfr # 28764
- Zoro # G1105390
product price:Â
$
6.15
/ea
Key Features
Color
Clear
Visor Color
Clear
Material
PETG
Visor Material
Thermoplastic Polymer Resin
Lens Coating
Anti-Fog
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 28764
- Zoro #
- G1105390
- UPC #
- 626053618025
- Country of Origin
- United States
- Color
- Clear
- Visor Color
- Clear
- Material
- PETG
- Visor Material
- Thermoplastic Polymer Resin
- Lens Coating
- Anti-Fog
- For Use With
- Face Shield Headgear
- Standards
- ANSI Z87.1
- Compatible with Manufacturer Model Number
- 20186, 20188, 20191, 20192, 20198
- Lens/Visor Features
- Dielectric
- Compatible with Series
- C10
- Features
- Splash Protection
- Compatible with Brand
- Jackson Safety
- Item
- Face Shield Visor
- Compatible Series
- C10
- Compatible Manufacturer Part Number
- 20186, 20188, 20191, 20192, 20198
- Compatible Product Type
- Face Shield Headgear
- Compatible Manufacturer Model Number
- 20186, 20188, 20191, 20192, 20198
Dimensions
- Visor Thickness
- 0.035 in
- Visor Height
- 6 in
- Visor Width
- 15 1/2 in
- Fits Chest Size
- Splash Protection
Description
Face Shield Visor, Compatible with Brand Jackson Safety, Compatible Grainger Part Number 33VA83, 43FY15, 43FY16, 62KE28, 62KE29, Compatible with Manufacturer Model Number 20186, 20188, 20191, 20192, 20198, Compatible with Series C10, Features Splash Protection, For Use With Face Shield Headgear, Standards ANSI Z87.1, Ultra-Violet Scale Protection Designation Not Applicable, Visible Light Scale Protection Not Applicable, Visor Color Clear, Visor Height 6 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.