Hard Hat, Front Brim, XS2-500, Yellow

  • Mfr # 22121
  • Zoro # G222935682
product price: 
$
77.85
/ea

Key Features

Shell Material
ABS
Suspension Adjustment Type
Ratchet
Impact Absorbing Material
EPP
Standards
ANSI Z89.1
Includes
Replaceable Comfort Pad, Replaceable Sweat Band
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
22121
Zoro #
G222935682
UPC #
626053655419
Country of Origin
Viet Nam

Dimensions

Size - Alpha
One Size

Details

Shell Material
ABS
Suspension Adjustment Type
Ratchet
Impact Absorbing Material
EPP
Standards
ANSI Z89.1
Includes
Replaceable Comfort Pad, Replaceable Sweat Band
Number of Suspension Points
6
Dielectric
No
Includes Reflective Decals
No
Includes Accessory Slots
Yes
Shell Pattern
Solid
Headwear Style
Front Brim
ANSI Electrical Class
Class C
Reverse Donning
Non-Reversible
Series
XS2-500
Venting
Yes
Compatible Suspension Manufacturer Part Number
22120
Accessory Mounting Options
Earmuff Mount, Side-Slots, Visor Mount
Weight
1.34 lb
Graphics Type
No Graphics
Includes Chin Strap
Yes
Shell Color
Yellow
Item
Hard Hat
CSA Electrical Class
Class C
Compatible Suspension Brand
JACKSON SAFETY
High-Visibility
Not High-Visibility
Application
Confined Space, Construction, Demolition, Oil and Gas, Transportation, Warehousing, Working-at-Height
ANSI Impact Type
Type 2
CSA Impact Type
Type II

Description

Hard Hat, Accessory Mounting Options Earmuff Mount, Side-Slots, Visor Mount, Weight 1.34 lb, Reverse Donning Non-Reversible, Low Temperature Test Met Yes, High Temperature Test Met Yes, Compatible Suspension Manufacturer Part Number 22120, Standards ANSI Z89.1, Series XS2-500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.