Hard Hat, Front Brim, SENTRY2, Black

  • Mfr # 22304
  • Zoro # G922935739
product price: 
$
51.89
/ea

Key Features

Headwear Style
Front Brim
Compatible Suspension Brand
JACKSON SAFETY
Shell Pattern
Solid
Shell Color
Black
Size - Alpha
One Size
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
22304
Zoro #
G922935739
UPC #
626053650049
Country of Origin
Viet Nam

Dimensions

Size - Alpha
One Size

Details

Headwear Style
Front Brim
Compatible Suspension Brand
JACKSON SAFETY
Shell Pattern
Solid
Shell Color
Black
Weight
1.57 lb
CSA Electrical Class
Class E
Includes
Replaceable Comfort Pad, Replaceable Sweat Band
Application
Confined Space, Construction, Demolition, Oil and Gas, Transportation, Warehousing, Working-at-Height
Venting
No
Suspension Adjustment Type
Ratchet
ANSI Electrical Class
Class E
Impact Absorbing Material
EPP
Includes Reflective Decals
No
Chin Strap Material
Synthetic Leather
Series
SENTRY2
CSA Impact Type
Type II
Item
Hard Hat
Includes Accessory Slots
Yes
Compatible Suspension Manufacturer Part Number
22530
Graphics Type
No Graphics
Accessory Mounting Options
Earmuff Mount, Side-Slots, Visor Mount
Standards
ANSI Z89.1
Number of Suspension Points
6
Reverse Donning
Reversible
Includes Chin Strap
Yes
Shell Material
ABS
Dielectric
Yes
ANSI Impact Type
Type 2
High-Visibility
Not High-Visibility

Description

Hard Hat, Accessory Mounting Options Earmuff Mount, Side-Slots, Visor Mount, Weight 1.57 lb, Reverse Donning Reversible, Low Temperature Test Met Yes, High Temperature Test Met Yes, Compatible Suspension Manufacturer Part Number 22530, Standards ANSI Z89.1, Series SENTRY2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.