HardHatKit, XS2-500, White, ABS, OneSize

  • Mfr # 22170
  • Zoro # G022935738
product price: 
$
91.69
/ea

Key Features

Compatible Suspension Manufacturer Part Number
22130
Series
XS2-500
Venting
Yes
Compatible Suspension Brand
Jackson Safety
Shell Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
22170
Zoro #
G022935738
UPC #
626053655662
Country of Origin
China

Dimensions

Size - Alpha
One Size

Details

Compatible Suspension Manufacturer Part Number
22130
Series
XS2-500
Venting
Yes
Compatible Suspension Brand
Jackson Safety
Shell Color
White
Weight
1.6 lb
Shell Material
ABS
Visor Material
Polycarbonate
High-Visibility
Not High-Visibility
Includes
4-Point Chin Strap, Flip-Up Visor, Moisture Wicking Headband, Synthetic Leather Chin Strap
Application
Confined Space, Construction, Demolition, Oil and Gas, Transportation, Warehousing, Working-at-Height
Accessory Mounting Options
Earmuff Mount, Side-Slots, Visor Mount
Includes Chin Strap
Yes
Includes Reflective Decals
No
Graphics Type
No Graphics
Includes Face Shield
Yes
ANSI Impact Type
Type 2
Headwear Style
Front Brim
Standards
ANSI Z87.1 + High Impact, ANSI Z89.1 Type 2, Class C, CSA Z94.1, Type 1, Class E, EN12492 4.2.4
ANSI Electrical Class
Class C
Suspension Adjustment Type
Ratchet
Dielectric
No
Includes Earmuffs
No
Item
Hard Hat Kit
Shell Pattern
Solid
Number of Suspension Points
6
Reverse Donning
Non-Reversible

Description

HardHatKit,XS2-500,White,ABS,OneSize

Ratings & reviews