Shop JACKSON SAFETY

Hard Hat, Front Brim, XS2-500, Tan

  • Mfr # 22125
  • Zoro # G923563030

product price: 
$
85.85
/ea

Key Features

Venting
Yes
Headwear Style
Front Brim
Graphics Type
No Graphics
Suspension Adjustment Type
Ratchet
Shell Pattern
Solid
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
22125
Zoro #
G923563030
UPC #
626053655457
Country of Origin
Viet Nam
Item
Hard hat,Type II,Chin-strap,Vented
Venting
Yes
Headwear Style
Front Brim
Graphics Type
No Graphics
Suspension Adjustment Type
Ratchet
Shell Pattern
Solid
Shell Material
ABS
Series
XS2-500
Accessory Mounting Options
Earmuff Mount, Side-Slots, Visor Mount
ANSI Impact Type
Type 2
Includes
Replaceable Comfort Pad, Replaceable Sweat Band
ANSI Electrical Class
Class C
Includes Chin Strap
Yes
Standards
ANSI Z89.1 Type 2+, Class C, CSA Z94.1, Type 2, Class C, EN12492 4.2.4
Includes Accessory Slots
Yes
Dielectric
No
CSA Electrical Class
Class C
Includes Reflective Decals
No
Weight
1.34 lb
Number of Suspension Points
6
Compatible Suspension Manufacturer Part Number
22120
Compatible Suspension Brand
JACKSON SAFETY
CSA Impact Type
Type II
Application
Confined Space, Construction, Demolition, Oil and Gas, Transportation, Warehousing, Working-at-Height
Impact Absorbing Material
EPP
High-Visibility
Not High-Visibility
Reverse Donning
Non-Reversible
Shell Color
Tan

Dimensions

Size - Alpha
One Size

Description

Hard hat,Type II,Chin-strap,Vented, Accessory Mounting Options Earmuff Mount, Side-Slots, Visor Mount, Weight 1.34 lb, Reverse Donning Non-Reversible, Low Temperature Test Met Yes, High Temperature Test Met Yes, Compatible Suspension Manufacturer Part Number 22120, Standards ANSI Z89.1 Type 2+, Class C, CSA Z94.1, Type 2, Class C, EN12492 4.2.4, Series XS2-500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.