Shop JACKSON SAFETY

Hard Hat, Front Brim, SENTRY2, Blue

  • Mfr # 22322
  • Zoro # G522935467

product price: 
$
51.89
/ea

Key Features

Compatible Suspension Brand
JACKSON SAFETY
Compatible Suspension Manufacturer Part Number
22530
High-Visibility
Not High-Visibility
Size - Alpha
One Size
Includes
Replaceable Comfort Pad, Replaceable Sweat Band
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
22322
Zoro #
G522935467
UPC #
626053650124
Country of Origin
Viet Nam

Dimensions

Size - Alpha
One Size

Details

Compatible Suspension Brand
JACKSON SAFETY
Compatible Suspension Manufacturer Part Number
22530
High-Visibility
Not High-Visibility
Item
Hard Hat
Includes
Replaceable Comfort Pad, Replaceable Sweat Band
Dielectric
No
ANSI Impact Type
Type 2
Shell Pattern
Solid
CSA Impact Type
Type II
Includes Accessory Slots
Yes
Headwear Style
Front Brim
Includes Reflective Decals
No
Weight
1.57 lb
CSA Electrical Class
Class C
Standards
ANSI Z89.1
Application
Confined Space, Construction, Demolition, Oil and Gas, Transportation, Warehousing, Working-at-Height
Accessory Mounting Options
Earmuff Mount, Side-Slots, Visor Mount
ANSI Electrical Class
Class C
Venting
Yes
Includes Chin Strap
Yes
Impact Absorbing Material
EPP
Number of Suspension Points
6
Suspension Adjustment Type
Ratchet
Shell Color
Blue
Graphics Type
No Graphics
Series
SENTRY2
Chin Strap Material
Synthetic Leather
Shell Material
ABS
Reverse Donning
Reversible

Description

Hard Hat, Accessory Mounting Options Earmuff Mount, Side-Slots, Visor Mount, Weight 1.57 lb, Reverse Donning Reversible, Low Temperature Test Met Yes, High Temperature Test Met Yes, Compatible Suspension Manufacturer Part Number 22530, Standards ANSI Z89.1, Series SENTRY2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.