Hard Hat, Front Brim, SENTRY2, Tan

  • Mfr # 22325
  • Zoro # G523720642
product price: 
$
57.19
/ea

Key Features

ANSI Electrical Class
Class C
Shell Material
ABS
Compatible Suspension Manufacturer Part Number
22530
Dielectric
No
Shell Color
Tan
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
22325
Zoro #
G523720642
UPC #
626053650155
Country of Origin
Viet Nam

Dimensions

Size - Alpha
One Size

Details

Item
Hard Hat,Type II,Cap,Chin-strap,Vented
ANSI Electrical Class
Class C
Shell Material
ABS
Compatible Suspension Manufacturer Part Number
22530
Dielectric
No
Shell Color
Tan
High-Visibility
Not High-Visibility
ANSI Impact Type
Type 2
Includes Chin Strap
Yes
Weight
1.57 lb
Headwear Style
Front Brim
Shell Pattern
Solid
Series
SENTRY2
Includes Reflective Decals
No
Suspension Adjustment Type
Ratchet
Graphics Type
No Graphics
Accessory Mounting Options
Earmuff Mount, Side-Slots, Visor Mount
Includes
Replaceable Comfort Pad, Replaceable Sweat Band
Reverse Donning
Reversible
Impact Absorbing Material
EPP
Compatible Suspension Brand
JACKSON SAFETY
Venting
Yes
Number of Suspension Points
6
Application
Confined Space, Construction, Demolition, Oil and Gas, Transportation, Warehousing, Working-at-Height

Description

Hard Hat,Type II,Cap,Chin-strap,Vented, Accessory Mounting Options Earmuff Mount, Side-Slots, Visor Mount, Weight 1.57 lb, Reverse Donning Reversible, Compatible Suspension Manufacturer Part Number 22530, Series SENTRY2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.