Shop JACKSON SAFETY
See all product information
Create Account
Hard hat, Type II, Safety, Pad, PK5
- Mfr # 22133
- Zoro # G222935736
product price:Â
$
5.99
/pk of 5, $1.20/ea
Key Features
Color
Black
Reusability
Reusable
Compatible Series
BLOCKHEAD2, SENTRY2
Size
Universal
Compatible Brand
JACKSON SAFETY
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22133
- Zoro #
- G222935736
- UPC #
- 626053655822
- Country of Origin
- Viet Nam
- Color
- Black
- Reusability
- Reusable
- Compatible Series
- BLOCKHEAD2, SENTRY2
- Compatible Brand
- JACKSON SAFETY
- Machine Washable
- Yes
- Compatible Manufacturer Part Number
- 22100,22101,22102,22103,22104,22105,22106,22107,22108,22109,22120,22121,22122,22123,22124,22125,22126,22127,22128,22129,22150,22153,22154,22156,22157,22158,22170,22173,22174,22176,22177,22178,22300,22301,22302,22303,22304,22305,22306,22307,22308,22309,22320,22321,22322,22323,22324,22325,22326,22327,22328,22329,22500,22501,22502,22503,22504,22505,22506,22507,22508,22509,22520,22521,22522,22523,22524,22525,22526,22527,22528,22529
- Moisture-Wicking
- Yes
- Compatible Product Type
- Safety Helmets
- High-Visibility
- Not High-Visibility
- Cooling Method
- Air-Cooled
- Item
- Crown Pad
- Material
- Polyester
- Product Type
- Crown Pad
- Areas Covered
- Head
- Shell Material
- Polyester
- Wire Color
- Black
- Traction Material
- Polyester
Dimensions
- Size
- Universal
- Bottle Size
- Universal
- Size - Alpha
- Universal
- Container Size
- Universal
Description
Crown Pad, Material Polyester, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.