Shop JACKSON SAFETY

Hard Hat, Front Brim, XS2-500, Tan

  • Mfr # 22105
  • Zoro # G123565391

product price: 
$
85.85
/ea

Key Features

Includes
Replaceable Comfort Pad, Replaceable Sweat Band
Shell Color
Tan
Includes Chin Strap
Yes
Size - Alpha
One Size
Compatible Suspension Brand
JACKSON SAFETY
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
22105
Zoro #
G123565391
UPC #
626053655327
Country of Origin
Viet Nam

Dimensions

Size - Alpha
One Size

Details

Item
Hard hat,Type II,Chin-strap,Non-vented
Includes
Replaceable Comfort Pad, Replaceable Sweat Band
Shell Color
Tan
Includes Chin Strap
Yes
Compatible Suspension Brand
JACKSON SAFETY
Series
XS2-500
Shell Pattern
Solid
Reverse Donning
Non-Reversible
High-Visibility
Not High-Visibility
Compatible Suspension Manufacturer Part Number
22120
Includes Reflective Decals
No
Dielectric
Yes
Headwear Style
Front Brim
Shell Material
ABS
ANSI Electrical Class
Class E
Impact Absorbing Material
EPP
Venting
No
Weight
1.34 lb
ANSI Impact Type
Type 2
Graphics Type
No Graphics
Application
Confined Space, Construction, Demolition, Oil and Gas, Transportation, Warehousing, Working-at-Height
Accessory Mounting Options
Earmuff Mount, Side-Slots, Visor Mount
Number of Suspension Points
6
Suspension Adjustment Type
Ratchet

Description

Hard hat,Type II,Chin-strap,Non-vented, Accessory Mounting Options Earmuff Mount, Side-Slots, Visor Mount, Weight 1.34 lb, Reverse Donning Non-Reversible, Compatible Suspension Manufacturer Part Number 22120, Series XS2-500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.