Shop JACKSON SAFETY

Hard Hat, Front Brim, XS2-500, Black

  • Mfr # 22104
  • Zoro # G222935408

product price: 
$
80.95
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Reverse Donning
Non-Reversible
Shell Color
Black
Includes Accessory Slots
Yes
Accessory Mounting Options
Earmuff Mount, Side-Slots, Visor Mount
High-Visibility
Not High-Visibility
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
22104
Zoro #
G222935408
UPC #
626053655310
Country of Origin
Viet Nam

Dimensions

Size - Alpha
One Size

Details

Reverse Donning
Non-Reversible
Shell Color
Black
Includes Accessory Slots
Yes
Accessory Mounting Options
Earmuff Mount, Side-Slots, Visor Mount
High-Visibility
Not High-Visibility
Series
XS2-500
ANSI Electrical Class
Class E
Standards
ANSI Z89.1
Compatible Suspension Brand
JACKSON SAFETY
Shell Pattern
Solid
Graphics Type
No Graphics
Number of Suspension Points
6
Venting
No
CSA Electrical Class
Class E
Compatible Suspension Manufacturer Part Number
22120
Impact Absorbing Material
EPP
Weight
1.34 lb
Includes Chin Strap
Yes
Dielectric
Yes
Headwear Style
Front Brim
Includes Reflective Decals
No
Application
Confined Space, Construction, Demolition, Oil and Gas, Transportation, Warehousing, Working-at-Height
Includes
Replaceable Comfort Pad, Replaceable Sweat Band
Shell Material
ABS
Item
Hard Hat
CSA Impact Type
Type II
ANSI Impact Type
Type 2
Suspension Adjustment Type
Ratchet

Description

Hard Hat, Accessory Mounting Options Earmuff Mount, Side-Slots, Visor Mount, Weight 1.34 lb, Reverse Donning Non-Reversible, Low Temperature Test Met Yes, High Temperature Test Met Yes, Compatible Suspension Manufacturer Part Number 22120, Standards ANSI Z89.1, Series XS2-500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.