Hard Hat, Front Brim, XS2-500, Yellow

  • Mfr # 22101
  • Zoro # G022935684
product price: 
$
77.85
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Compatible Suspension Manufacturer Part Number
22130
CSA Impact Type
Type II
High-Visibility
Not High-Visibility
Headwear Style
Front Brim
Venting
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
22101
Zoro #
G022935684
UPC #
626053655280
Country of Origin
Viet Nam

Dimensions

Size - Alpha
One Size

Details

Compatible Suspension Manufacturer Part Number
22130
CSA Impact Type
Type II
High-Visibility
Not High-Visibility
Headwear Style
Front Brim
Venting
No
Impact Absorbing Material
EPP
Graphics Type
No Graphics
Includes
Replaceable Comfort Pad, Replaceable Sweat Band
Shell Color
Yellow
ANSI Impact Type
Type 2
Includes Accessory Slots
Yes
Shell Pattern
Solid
Standards
ANSI Z89.1
Shell Material
ABS
Includes Chin Strap
Yes
Reverse Donning
Non-Reversible
CSA Electrical Class
Class E
Weight
1.34 lb
Suspension Adjustment Type
Ratchet
ANSI Electrical Class
Class E
Includes Reflective Decals
No
Application
Confined Space, Construction, Demolition, Oil and Gas, Transportation, Warehousing, Working-at-Height
Series
XS2-500
Accessory Mounting Options
Earmuff Mount, Side-Slots, Visor Mount
Compatible Suspension Brand
JACKSON SAFETY
Dielectric
Yes
Number of Suspension Points
6
Item
Hard Hat

Description

Hard Hat, Accessory Mounting Options Earmuff Mount, Side-Slots, Visor Mount, Weight 1.34 lb, Reverse Donning Non-Reversible, Low Temperature Test Met Yes, High Temperature Test Met Yes, Compatible Suspension Manufacturer Part Number 22130, Standards ANSI Z89.1, Series XS2-500

Ratings & reviews