Hard Hat, Full Brim, BLOCKHEAD2, Black

  • Mfr # 22504
  • Zoro # G523525124
product price: 
$
69.50
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Standards
ANSI Z89.1
Headwear Style
Full Brim
Reverse Donning
Non-Reversible
Venting
No
High-Visibility
Not High-Visibility
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
22504
Zoro #
G523525124
UPC #
626053650247
Country of Origin
Viet Nam
Standards
ANSI Z89.1
Item
Hard Hat
Headwear Style
Full Brim
Reverse Donning
Non-Reversible
Venting
No
High-Visibility
Not High-Visibility
Shell Material
ABS
Includes Chin Strap
Yes
CSA Electrical Class
Class E
Accessory Mounting Options
Earmuff Mount, Side-Slots, Visor Mount
Number of Suspension Points
6
Compatible Suspension Manufacturer Part Number
22530
Shell Color
Black
Shell Pattern
Solid
Compatible Suspension Brand
JACKSON SAFETY
Suspension Adjustment Type
Ratchet
CSA Impact Type
Type II
Impact Absorbing Material
EPP
Chin Strap Material
Synthetic Leather
ANSI Impact Type
Type 2
Includes Accessory Slots
Yes
Includes Reflective Decals
No
Application
Confined Space, Construction, Demolition, Oil and Gas, Transportation, Warehousing, Working-at-Height
Series
BLOCKHEAD2
Includes
Replaceable Comfort Pad, Replaceable Sweat Band
ANSI Electrical Class
Class E
Graphics Type
No Graphics
Dielectric
Yes
Weight
1.61 lb

Dimensions

Size - Alpha
One Size

Description

Hard Hat, Accessory Mounting Options Earmuff Mount, Side-Slots, Visor Mount, Weight 1.61 lb, Reverse Donning Non-Reversible, Low Temperature Test Met Yes, High Temperature Test Met Yes, Compatible Suspension Manufacturer Part Number 22530, Standards ANSI Z89.1, Series BLOCKHEAD2

Ratings & reviews