Shop JACKSON SAFETY

Hard Hat, Full Brim, BLOCKHEAD2, Green

  • Mfr # 22509
  • Zoro # G922935432

product price: 
$
69.50
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Compatible Suspension Manufacturer Part Number
22530
Application
Confined Space, Construction, Demolition, Oil and Gas, Transportation, Warehousing, Working-at-Height
Includes
Replaceable Comfort Pad, Replaceable Sweat Band
Dielectric
Yes
Impact Absorbing Material
EPP
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
22509
Zoro #
G922935432
UPC #
626053650292
Country of Origin
Viet Nam

Dimensions

Size - Alpha
One Size

Details

Compatible Suspension Manufacturer Part Number
22530
Application
Confined Space, Construction, Demolition, Oil and Gas, Transportation, Warehousing, Working-at-Height
Includes
Replaceable Comfort Pad, Replaceable Sweat Band
Dielectric
Yes
Impact Absorbing Material
EPP
ANSI Electrical Class
Class E
ANSI Impact Type
Type 2
Shell Color
Green
Headwear Style
Full Brim
Weight
1.61 lb
Item
Hard Hat
Includes Chin Strap
Yes
Reverse Donning
Non-Reversible
Series
BLOCKHEAD2
Shell Material
ABS
Venting
No
Suspension Adjustment Type
Ratchet
Shell Pattern
Solid
Compatible Suspension Brand
JACKSON SAFETY
Graphics Type
No Graphics
CSA Impact Type
Type II
Standards
ANSI Z89.1
Includes Reflective Decals
No
CSA Electrical Class
Class E
Number of Suspension Points
6
High-Visibility
Not High-Visibility
Includes Accessory Slots
Yes
Accessory Mounting Options
Earmuff Mount, Side-Slots, Visor Mount
Chin Strap Material
Synthetic Leather

Description

Hard Hat, Accessory Mounting Options Earmuff Mount, Side-Slots, Visor Mount, Weight 1.61 lb, Reverse Donning Non-Reversible, Low Temperature Test Met Yes, High Temperature Test Met Yes, Compatible Suspension Manufacturer Part Number 22530, Standards ANSI Z89.1, Series BLOCKHEAD2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.