Shop JACKSON SAFETY

Hard Hat, Grn, XS2-500, ABS, EPP

  • Mfr # 22109
  • Zoro # G822935631

product price: 
$
77.85
/ea

Key Features

Application
Confined Space, Construction, Demolition, Oil and Gas, Transportation, Warehousing, Working-at-Height
High-Visibility
Not High-Visibility
Includes
Replaceable Comfort Pad, Replaceable Sweat Band
Shell Color
Green
Size - Alpha
One Size
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
22109
Zoro #
G822935631
UPC #
626053655365
Country of Origin
Viet Nam
Application
Confined Space, Construction, Demolition, Oil and Gas, Transportation, Warehousing, Working-at-Height
High-Visibility
Not High-Visibility
Includes
Replaceable Comfort Pad, Replaceable Sweat Band
Shell Color
Green
Includes Reflective Decals
No
Compatible Suspension Brand
JACKSON SAFETY
Headwear Style
Front Brim
Impact Absorbing Material
EPP
Venting
No
Graphics Type
No Graphics
Series
XS2-500
Item
Hard Hat
Accessory Mounting Options
Earmuff Mount, Side-Slots, Visor Mount
Dielectric
Yes
Shell Pattern
Solid
Suspension Adjustment Type
Ratchet
Number of Suspension Points
6
Compatible Suspension Manufacturer Part Number
22120
Reverse Donning
Non-Reversible
ANSI Electrical Class
Class E
Includes Chin Strap
Yes
Shell Material
ABS
ANSI Impact Type
Type 2
Weight
1.34 lb
Standards
ANSI Z89.1 Type 2+, Class E, CSA Z94.1, Type 2, Class E, EN12492 4.2.4

Dimensions

Size - Alpha
One Size

Description

Hard Hat, Accessory Mounting Options Earmuff Mount, Side-Slots, Visor Mount, Weight 1.34 lb, Reverse Donning Non-Reversible, Compatible Suspension Manufacturer Part Number 22120, Standards ANSI Z89.1 Type 2+, Class E, CSA Z94.1, Type 2, Class E, EN12492 4.2.4, Series XS2-500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.