HardHatReflectiveDecal, Slvr, JACKSONSFTY
- Mfr # 22937
- Zoro # G122935676
product price:Â
$
5.35
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Silver
Reflectivity
Retroreflective
Shape
Arch, Trapezoid
Number of Decals
3
Compatible Manufacturer Part Number
14407,14409,14414,14416,14418,14420,14423,14462,14833,14834,14836,14838,14839,14841,14842,14843,20200,20201,20202,20204,20205,20209,20220,20221,20222,20224,20225,20229,20392,20393,20394,20395,20397,20398,20401,20403,20800,20801,20802,20804,20805,20809,20820,20821,20822,20824,20825,20829,22300,22301,22302,22303,22304,22305,22306,22307,22308,22309,22320,22321,22322,22323,22324,22325,22326,22327,22328,22329,22500,22501,22502,22503,22504,22505,22506,22507,22508,22509,22520,22521,22522,22523,22524,22525,22526,22527,22528,22529
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22937
- Zoro #
- G122935676
- UPC #
- 626053651619
- Country of Origin
- China
- Color
- Silver
- Item
- Hard Hat Reflective Decal
- Reflectivity
- Retroreflective
- Shape
- Arch, Trapezoid
- Number of Decals
- 3
- Compatible Manufacturer Part Number
- 14407,14409,14414,14416,14418,14420,14423,14462,14833,14834,14836,14838,14839,14841,14842,14843,20200,20201,20202,20204,20205,20209,20220,20221,20222,20224,20225,20229,20392,20393,20394,20395,20397,20398,20401,20403,20800,20801,20802,20804,20805,20809,20820,20821,20822,20824,20825,20829,22300,22301,22302,22303,22304,22305,22306,22307,22308,22309,22320,22321,22322,22323,22324,22325,22326,22327,22328,22329,22500,22501,22502,22503,22504,22505,22506,22507,22508,22509,22520,22521,22522,22523,22524,22525,22526,22527,22528,22529
- Compatible Series
- BLOCKHEAD2, SENTRY2
- Material
- Microprismatic Conspicuity
- Compatible Brand
- JACKSON SAFETY
- Standards
- DOT Class 2
- Compatible Product Type
- Climbing Helmet, Hard Hat
- Product Type
- Reflective Tape
- Visibility
- Reflective
- Shell Material
- Microprismatic Conspicuity
- Wire Color
- Silver
- Traction Material
- Microprismatic Conspicuity
Dimensions
- Width
- 2 1/4 in
- Height
- 9/16 in
Description
Hard Hat Reflective Decal, Material Microprismatic Conspicuity
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.