Hard Hat, Org, CH-300, PE

  • Mfr # 20903
  • Zoro # G422935789
product price: 
$
28.99
/ea

Key Features

CSA Electrical Class
Class E
ANSI Impact Type
Type 1
Venting
No
Accessory Mounting Options
Earmuff Mount, Side-Slots, Visor Mount
Application
Confined Space, Construction, Warehousing
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
20903
Zoro #
G422935789
UPC #
626053621117
Country of Origin
China
CSA Electrical Class
Class E
ANSI Impact Type
Type 1
Venting
No
Accessory Mounting Options
Earmuff Mount, Side-Slots, Visor Mount
Application
Confined Space, Construction, Warehousing
Compatible Suspension Brand
JACKSON SAFETY
Includes Chin Strap
Yes
Number of Suspension Points
6
High-Visibility
Not High-Visibility
Dielectric
Yes
Series
CH-300
ANSI Electrical Class
Class C, Class E, Class G
CSA Impact Type
Type I
Graphics Type
No Graphics
Standards
ANSI Z89.1
Headwear Style
Climbing
Includes Reflective Decals
No
Compatible Suspension Manufacturer Part Number
20930
Includes
Replaceable Sweat Band
Suspension Adjustment Type
Ratchet
Reverse Donning
Non-Reversible
Shell Pattern
Solid
Shell Color
Orange
Includes Accessory Slots
Yes
Shell Material
Polyethylene
Weight
1.07 lb
Item
Hard Hat

Dimensions

Size - Alpha
One Size

Description

Hard Hat, Accessory Mounting Options Earmuff Mount, Side-Slots, Visor Mount, Weight 1.07 lb, Reverse Donning Non-Reversible, Low Temperature Test Met No, High Temperature Test Met No, Compatible Suspension Manufacturer Part Number 20930, Standards ANSI Z89.1, Series CH-300

Ratings & reviews