Shop JACKSON SAFETY

Hard hat, Type I, Cap, Vented

  • Mfr # 20224

  • Zoro # G722935595


product price:  $14.15
/ea

Key Features

Shell Color
Red
Compatible Suspension Brand
JACKSON SAFETY
CSA Impact Type
Type I
ANSI Impact Type
Type 1
Compatible Suspension Manufacturer Part Number
20230
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20224
Zoro #
G722935595
UPC #
626053620950
Country of Origin
China

Dimensions

Size - Alpha
One Size

Details

Shell Color
Red
Compatible Suspension Brand
JACKSON SAFETY
CSA Impact Type
Type I
ANSI Impact Type
Type 1
Compatible Suspension Manufacturer Part Number
20230
Suspension Adjustment Type
Ratchet
Headwear Style
Front Brim
Series
Advantage
ANSI Electrical Class
Class C
Includes Reflective Decals
No
Standards
ANSI Z89.1
Shell Material
Polyethylene
CSA Electrical Class
Class C
Venting
Yes
Weight
0.9 lb
Includes Accessory Slots
Yes
Application
General Purpose
Graphics Type
No Graphics
Includes Chin Strap
No
Reverse Donning
Reversible
Item
Hard Hat
Shell Pattern
Solid
Dielectric
No
Accessory Mounting Options
Earmuff Mount, Side-Slots, Visor Mount
Includes
Replaceable Sweat Band
Number of Suspension Points
4
High-Visibility
Not High-Visibility

Description

Hard Hat, Accessory Mounting Options Earmuff Mount, Side-Slots, Visor Mount, Weight 0.9 lb, Reverse Donning Reversible, Low Temperature Test Met No, High Temperature Test Met No, Compatible Suspension Manufacturer Part Number 20230, Standards ANSI Z89.1, Series Advantage

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.