Shop JACKSON SAFETY

Hard hat, Type I, Cowboy, Non-vented

  • Mfr # 17330IN

  • Zoro # G222935538


product price:  $39.25
/ea

Key Features

Standards
ANSI Z89.1
High-Visibility
Not High-Visibility
Shell Material
Polyethylene
Headwear Style
Western
Compatible Suspension Manufacturer Part Number
14459
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
17330IN
Zoro #
G222935538
UPC #
626053644260
Country of Origin
United States

Dimensions

Size - Alpha
One Size

Details

Standards
ANSI Z89.1
High-Visibility
Not High-Visibility
Shell Material
Polyethylene
Headwear Style
Western
Compatible Suspension Manufacturer Part Number
14459
Shell Pattern
Solid
Includes Accessory Slots
No
Includes Chin Strap
No
Venting
No
ANSI Electrical Class
Class C, Class E, Class G
ANSI Impact Type
Type 1
Weight
1.26 lb
Number of Suspension Points
4
Item
Hard Hat
Reverse Donning
Reversible
Graphics Type
No Graphics
Includes
Replaceable Sweat Band
Shell Color
Black
Series
Western Outlaw
Suspension Adjustment Type
Ratchet
Dielectric
Yes
Application
General Purpose
Compatible Suspension Brand
JACKSON SAFETY
Includes Reflective Decals
No

Description

Hard Hat, Weight 1.26 lb, Reverse Donning Reversible, Low Temperature Test Met No, High Temperature Test Met No, Compatible Suspension Manufacturer Part Number 14459, Standards ANSI Z89.1, Series Western Outlaw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.