Shop JACKSON SAFETY

Hard Hat, Wht, CH-300, PE

  • Mfr # 20900
  • Zoro # G622935442

product price: 
$
28.99
/ea

Key Features

Includes
Replaceable Sweat Band
Size - Alpha
One Size
High-Visibility
Not High-Visibility
Compatible Suspension Brand
JACKSON SAFETY
Weight
1.07 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
20900
Zoro #
G622935442
UPC #
626053621094
Country of Origin
China
Includes
Replaceable Sweat Band
High-Visibility
Not High-Visibility
Compatible Suspension Brand
JACKSON SAFETY
Weight
1.07 lb
Standards
ANSI Z89.1
Application
Confined Space, Construction, Warehousing
Dielectric
Yes
CSA Impact Type
Type I
Headwear Style
Climbing
Shell Material
Polyethylene
Shell Color
White
Series
CH-300
Includes Chin Strap
Yes
Suspension Adjustment Type
Ratchet
Accessory Mounting Options
Earmuff Mount, Side-Slots, Visor Mount
ANSI Electrical Class
Class C, Class E, Class G
Venting
No
Graphics Type
No Graphics
Compatible Suspension Manufacturer Part Number
20930
Includes Reflective Decals
No
Includes Accessory Slots
Yes
Number of Suspension Points
6
Reverse Donning
Non-Reversible
CSA Electrical Class
Class E
ANSI Impact Type
Type 1
Item
Hard Hat
Shell Pattern
Solid

Dimensions

Size - Alpha
One Size

Description

Hard Hat, Accessory Mounting Options Earmuff Mount, Side-Slots, Visor Mount, Weight 1.07 lb, Reverse Donning Non-Reversible, Low Temperature Test Met No, High Temperature Test Met No, Compatible Suspension Manufacturer Part Number 20930, Standards ANSI Z89.1, Series CH-300

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.