Hard Hat, Front Brim, XS2-500, Gray

  • Mfr # 22128
  • Zoro # G822935648
product price: 
$
77.85
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

High-Visibility
Not High-Visibility
CSA Electrical Class
Class C
Accessory Mounting Options
Earmuff Mount, Side-Slots, Visor Mount
Graphics Type
No Graphics
Suspension Adjustment Type
Ratchet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
22128
Zoro #
G822935648
UPC #
626053655488
Country of Origin
Viet Nam

Dimensions

Size - Alpha
One Size

Details

High-Visibility
Not High-Visibility
CSA Electrical Class
Class C
Accessory Mounting Options
Earmuff Mount, Side-Slots, Visor Mount
Graphics Type
No Graphics
Suspension Adjustment Type
Ratchet
Shell Material
ABS
Weight
1.34 lb
Impact Absorbing Material
EPP
Includes Accessory Slots
Yes
Application
Confined Space, Construction, Demolition, Oil and Gas, Transportation, Warehousing, Working-at-Height
Includes
Replaceable Comfort Pad, Replaceable Sweat Band
Reverse Donning
Non-Reversible
Headwear Style
Front Brim
ANSI Impact Type
Type 2
ANSI Electrical Class
Class C
Standards
ANSI Z89.1
Number of Suspension Points
6
Compatible Suspension Manufacturer Part Number
22120
Shell Pattern
Solid
Series
XS2-500
Compatible Suspension Brand
JACKSON SAFETY
Includes Chin Strap
Yes
Includes Reflective Decals
No
Shell Color
Gray
Item
Hard Hat
Dielectric
No
Venting
Yes
CSA Impact Type
Type II

Description

Hard Hat, Accessory Mounting Options Earmuff Mount, Side-Slots, Visor Mount, Weight 1.34 lb, Reverse Donning Non-Reversible, Low Temperature Test Met Yes, High Temperature Test Met Yes, Compatible Suspension Manufacturer Part Number 22120, Standards ANSI Z89.1, Series XS2-500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.