HardHatKit, XS2-500, Red, ABS, OneSize

  • Mfr # 22177
  • Zoro # G123720608
product price: 
$
95.39
/ea

Key Features

Includes Face Shield
Yes
Series
XS2-500
ANSI Impact Type
Type 2
ANSI Electrical Class
Class C
High-Visibility
Not High-Visibility
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
22177
Zoro #
G123720608
UPC #
626053655730
Country of Origin
China
Item
Hard hat,Type II,Chin-strap,Visor Vented
Includes Face Shield
Yes
Series
XS2-500
ANSI Impact Type
Type 2
ANSI Electrical Class
Class C
High-Visibility
Not High-Visibility
Standards
ANSI Z87.1+ High ImpactANSI Z89.1 Type 2+, Class C, CSA Z94.1, Type 2, Class C, EN12492 4.2.4
Venting
Yes
Graphics Type
No Graphics
Dielectric
No
Shell Color
Red
Compatible Suspension Brand
Jackson Safety
Suspension Adjustment Type
Ratchet
Weight
1.6 lb
Application
Confined Space, Construction, Demolition, Oil and Gas, Transportation, Warehousing, Working-at-Height
Includes Chin Strap
Yes
Accessory Mounting Options
Earmuff Mount, Side-Slots, Visor Mount
Includes
4-Point Chin Strap, Flip-Up Visor, Moisture Wicking Headband, Synthetic Leather Chin Strap
Number of Suspension Points
6
Compatible Suspension Manufacturer Part Number
22130
Headwear Style
Front Brim
Includes Reflective Decals
No
Includes Earmuffs
No
Shell Pattern
Solid
Visor Material
Polycarbonate
Shell Material
ABS
Reverse Donning
Non-Reversible

Dimensions

Size - Alpha
One Size

Description

HardHatKit,XS2-500,Red,ABS,OneSize

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.