Shop JACKSON SAFETY

HardHat, FrontBrim, XS2-500, FluorOrg

  • Mfr # 22103
  • Zoro # G922935753

product price: 
$
77.85
/ea

Key Features

Venting
No
Shell Material
ABS
High-Visibility
Not High-Visibility
Application
Confined Space, Construction, Demolition, Oil and Gas, Transportation, Warehousing, Working-at-Height
CSA Electrical Class
Class E
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
22103
Zoro #
G922935753
UPC #
626053655303
Country of Origin
Viet Nam

Dimensions

Size - Alpha
One Size

Details

Venting
No
Shell Material
ABS
High-Visibility
Not High-Visibility
Application
Confined Space, Construction, Demolition, Oil and Gas, Transportation, Warehousing, Working-at-Height
CSA Electrical Class
Class E
Reverse Donning
Non-Reversible
Shell Color
Fluorescent Orange
Standards
ANSI Z89.1
Headwear Style
Front Brim
Includes Chin Strap
Yes
Graphics Type
No Graphics
Impact Absorbing Material
EPP
Series
XS2-500
Shell Pattern
Solid
ANSI Impact Type
Type 2
Accessory Mounting Options
Earmuff Mount, Side-Slots, Visor Mount
ANSI Electrical Class
Class E
Suspension Adjustment Type
Ratchet
Compatible Suspension Brand
JACKSON SAFETY
Includes Accessory Slots
Yes
Includes
Replaceable Comfort Pad, Replaceable Sweat Band
Item
Hard Hat
Compatible Suspension Manufacturer Part Number
22120
CSA Impact Type
Type II
Number of Suspension Points
6
Includes Reflective Decals
No
Weight
1.34 lb
Dielectric
Yes

Description

Hard Hat, Accessory Mounting Options Earmuff Mount, Side-Slots, Visor Mount, Weight 1.34 lb, Reverse Donning Non-Reversible, Low Temperature Test Met Yes, High Temperature Test Met Yes, Compatible Suspension Manufacturer Part Number 22120, Standards ANSI Z89.1, Series XS2-500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.