Shop JACKSON SAFETY

HardHat, FullBrim, BLOCKHEAD2, FluorOrg

  • Mfr # 22503
  • Zoro # G122935485

product price: 
$
69.50
/ea

Key Features

Impact Absorbing Material
EPP
Reverse Donning
Non-Reversible
Suspension Adjustment Type
Ratchet
ANSI Impact Type
Type 2
CSA Electrical Class
Class E
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
22503
Zoro #
G122935485
UPC #
626053650230
Country of Origin
Viet Nam

Dimensions

Size - Alpha
One Size

Details

Impact Absorbing Material
EPP
Reverse Donning
Non-Reversible
Suspension Adjustment Type
Ratchet
ANSI Impact Type
Type 2
CSA Electrical Class
Class E
Shell Pattern
Solid
Dielectric
Yes
Shell Color
Fluorescent Orange
Includes Accessory Slots
Yes
Accessory Mounting Options
Earmuff Mount, Side-Slots, Visor Mount
Includes Chin Strap
Yes
CSA Impact Type
Type II
Standards
ANSI Z89.1
Headwear Style
Full Brim
Application
Confined Space, Construction, Demolition, Oil and Gas, Transportation, Warehousing, Working-at-Height
Item
Hard Hat
Weight
1.61 lb
Includes
Replaceable Comfort Pad, Replaceable Sweat Band
Graphics Type
No Graphics
Venting
No
Includes Reflective Decals
No
Compatible Suspension Manufacturer Part Number
22530
Compatible Suspension Brand
JACKSON SAFETY
Series
BLOCKHEAD2
Chin Strap Material
Synthetic Leather
High-Visibility
Not High-Visibility
Number of Suspension Points
6
Shell Material
ABS
ANSI Electrical Class
Class E

Description

Hard Hat, Accessory Mounting Options Earmuff Mount, Side-Slots, Visor Mount, Weight 1.61 lb, Reverse Donning Non-Reversible, Low Temperature Test Met Yes, High Temperature Test Met Yes, Compatible Suspension Manufacturer Part Number 22530, Standards ANSI Z89.1, Series BLOCKHEAD2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.