HardHatKit, XS2-500, Black, ABS, OneSize

  • Mfr # 22174
  • Zoro # G222935712
product price: 
$
86.49
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Compatible Suspension Brand
Jackson Safety
Compatible Suspension Manufacturer Part Number
22130
Shell Pattern
Solid
Includes Earmuffs
No
Headwear Style
Front Brim
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
22174
Zoro #
G222935712
UPC #
626053655709
Country of Origin
China

Dimensions

Size - Alpha
One Size

Details

Compatible Suspension Brand
Jackson Safety
Compatible Suspension Manufacturer Part Number
22130
Shell Pattern
Solid
Includes Earmuffs
No
Headwear Style
Front Brim
Suspension Adjustment Type
Ratchet
Includes Face Shield
Yes
Visor Material
Polycarbonate
Includes Chin Strap
Yes
High-Visibility
Not High-Visibility
Accessory Mounting Options
Earmuff Mount, Side-Slots, Visor Mount
Graphics Type
No Graphics
Shell Material
ABS
Number of Suspension Points
6
Includes
4-Point Chin Strap, Flip-Up Visor, Moisture Wicking Headband, Synthetic Leather Chin Strap
Dielectric
No
ANSI Impact Type
Type 2
Item
Hard Hat Kit
ANSI Electrical Class
Class C
Includes Reflective Decals
No
Shell Color
Black
Venting
Yes
Standards
ANSI Z87.1 + High Impact, ANSI Z89.1 Type 2, Class C, CSA Z94.1, Type 1, Class E, EN12492 4.2.4
Weight
1.6 lb
Series
XS2-500
Application
Confined Space, Construction, Demolition, Oil and Gas, Transportation, Warehousing, Working-at-Height
Reverse Donning
Non-Reversible

Description

HardHatKit,XS2-500,Black,ABS,OneSize

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.