Shop All Faceshields and Visors
Jackson Safety
Maxview Faceshield, Visor Height: 9 in
Mfr # 14201
Zoro # G5523595
$43.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visor Color Clear
- Visor Material Polycarbonate
- Visor Thickness 0.04 in
- Dielectric Protection No
- Standards ANSI Z87.1, CSA Z94.3
Product Information
- Brand Jackson Safety
- MFR # 14201
- Zoro # G5523595
- UPC # 626053611293
- Country of Origin Taiwan, Province of China
- Category Faceshields and Visors
Dimensions
Visor Height | 9 in |
Visor Width | 13 1/2 in |
Details
Description
Faceshield Assembly, Application Flying Debris, Compatible with Brand Jackson Safety, Compatible with Manufacturer Model Number 14214, 14215, 20695, 32187, 38424, Compatible with Series Maxview(TM), Dielectric Protection No, Face Shield Type Face Shield Assembly, Features Extended Top of Head Coverage, Extra-Large Polycarbonate Window for Superior Optics and Panoramic View, Lightweight Construction, Headgear Color Black, Headgear Material Nylon, Headgear Style Full Frame
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEREX Fire Extinguisher, 2A:10B:C, Halotron, 15.5 lb (398)
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Jacket, L (388JHL)
- VENOM STEEL Nitrile Disposable Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, OneSize (VEN6045RN)
- FORMALDEHYDE EATER Neutralizing Spill Kit, 15 gal., Granular (6901-015)
- JACKSON SAFETY Faceshield Visor (28633)
- JACKSON SAFETY Acetate Face Shield 9x19 CLR Reusable Face Protect (29060)
- JACKSON SAFETY Hard Hat Intrchng Weld Face Shields Quick Vert Lock 6/Cs (39477)
- JACKSON SAFETY Acetate Face Shield 8x12 CLR Reusable Face Protect (29078)
- JACKSON SAFETY HighImpac Face Shield Polycarbo 10x20x0.04 CLR Unbound 36/Cs (29098)
- JACKSON SAFETY PETG Face Shield 6x15.5 CLR Dispos Face Protection (28765)
- HONEYWELL SALISBURY Bracket, Orange, Molded Plastic, 8" L (ASSLB-NZ)
- Jackson Safety Eye Protection