Welding Helmet, Black, Clear Lens

  • Mfr # 46250
  • Zoro # G3942669
product price: 
$
301.76
/ea
Free Shipping & Returns

Key Features

Color
Black
Standards
ANSI Z87.1, CAN/CSA Z94.3, CE
Material
Nylon/Multi
Application
Safety
Optical Clarity
1/1/1/1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
46250
Zoro #
G3942669
UPC #
626053611156
Country of Origin
China
Color
Black
Standards
ANSI Z87.1, CAN/CSA Z94.3, CE
Material
Nylon/Multi
Application
Safety
Optical Clarity
1/1/1/1
Power Control
Automatic Shutoff
ADF Weight
7.6 oz
Front Type
Fixed
Filter Type
ADF Variable Shade
Item
Welding Helmet
Magnification
No
ADF Controls
Digital
Includes
External Grind Button
Battery Type
Solar Cells/CR2032 Lithium
Power Source
Battery/Solar Cells
Series
Translight+ 555
Helmet Type
Auto-Darkening
Includes Batteries
Yes
EN379 Classification
1/1/1/1
includes Electromagnetic Sensor
No
Viewing Area
3.23 in x 3.86 in
Lens Color
Clear
Switching Speed
1/25000 sec
Light State
3
Graphics
None
Suspension Adjustment Type
Ratchet
Welding Shade Designation
W5 - W14
Number of Arc Sensors
4
Helmet Material
Thermoplastic
Grind Mode
Yes
Features
Lighweight Ergomical: Touch Pad Controls, Solar Powered
Wire Color
Black

Dimensions

Fits Chest Size
Lighweight Ergomical: Touch Pad Controls, Solar Powered

Description

Welding Helmet, ADF Controls Digital, Battery Type Solar Cells/CR2032 Lithium, Color Black, EN379 Classification 1/1/1/1, Features Lighweight Ergomical: Touch Pad Controls, Solar Powered, Graphics None, Grind Mode Yes, Helmet Material Thermoplastic, Helmet Type Auto-Darkening, Includes External Grind Button, Includes Batteries Yes, Lens Color Clear, Light State 3, Magnification No, Number of Arc Sensors 4, Power Source Battery/Solar Cells, Series Translight+ 555

Ratings & reviews