Jacobs
3BA-1/2" Plain Bearing Heavy Duty 5/8" Chuck
- Zoro #: G3425931
- Mfr #: 33351
Hover or click to zoom Tap to zoom
Key Features
- Chuck Type: Keyed
- Material: Steel
- Bearing Type: Plain
- Capacity Max.: 0.625"
- Capacity Min.: 0.156"
- Mounting Size: 1/2"-20
- Includes: Chuck Key
- Key Number: K3
$148.99
Subtotal: $148.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- JACOBS Super Chucks (R) Keyed Drill Chuck 3/8" Cap., 1/2-20 Mount Size 31090
- JACOBS JK 130-J6 Medium Duty Industrial Keyless 13mm Chuck 33366
- JACOBS 2BA-3/8" Plain Bearing Medium Duty 3/8" Chuck JCM6219
- JACOBS JKT 130-J6 High Torque / High Precision Keyless 13mm Chuck 30529
- JACOBS 1BM-5/16" Stainless Steel 1/4" Chuck JCM6627Z
- JACOBS 1/2"x3/8"-24 Multi-Craft Drill Chuck 30598
- JACOBS 1/2 in. Th X 1/2 in. Cap Multicraft Chuck W/Kka Key CL30602
- JACOBS 3/8 in. Keyless Chuck - 3/8 in. X 24 Thread CL30354
- JACOBS 18N Superchuck Ball Bearing 3/4" Chuck 30233
- ERICKSON Adapt, ERK Chuck BT40 1 STRA SHK W/FLAT BT40BSSF100425
- HHIP 1/8-5/8" JT3 Drill Chuck With Key 3700-0105
- Jacobs Drill Chucks