Shop JAMCO

12 ga. Steel 3 Sided Mesh Stock Cart 3000 lb. Capacity, 78"L x 37"W x 57"H

  • Mfr # ZC472P600GP

  • Zoro # G9838096


product price:  $1,621.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
57 in
Overall Length
36 in
Overall Width
72 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZC472P600GP
Zoro #
G9838096
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
57 in
Overall Length
36 in
Overall Width
72 in
Caster Width
2 in
Shelf Width
36 in
Caster Dia.
6"
Shelf Length
72 in
Caster Wheel Dia.
6 in
Shelf Lip Height
1 1/2 in
Bottom Shelf Lip Height
1 1/2 in
Overall LxWxH
72 inx36 inx57 in
Top Shelf Lip Height
1 1/2 in
Shelf LxW
72 inx36 in

Details

Material
Steel
Color
Gray
Load Capacity
3,000 lb
Item
Single-Side-Access Mesh-Wall Metal Stock Truck
Wheel Type
6" x 2" Phenolic
Handle Type
Flat
Number of Shelves
3
Distance Between Shelves
15 in
Caster Type
(2) Rigid, (2) Swivel
Utility Cart Item
3 Sided Mesh Truck
Gauge
12 ga
Utility Cart Shelf Style
Lipped
Caster Material
Phenolic
Construction
Welded Steel
Finish
Powder Coated
Features
Tubular Handle with Smooth Radius, 1-1/2 in Shelf Lips Up
Includes
2 Shelf
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Lip Style
4-Sided Lipped
Shelf Adjustability
Fixed
Caster Wheel/Tread Material
Phenolic
Caster/Wheel Mounting Location
Standard
Side Panel Construction
Expanded Metal
Number of Accessible Sides
1
Number of Side Panels
3

Description

Stock Truck, Load Capacity 3,000 lb, Number of Shelves 3, Shelf Length 72 in, Shelf Width 36 in, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Distance Between Shelves 15 in, Finish Powder Coated, Handle Type Flat, Material Steel, Overall Length 36 in, Overall Width 72 in, Overall Height 57 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.