Jamco

Corrosive Safety Cabinet, 24 gal., 18in.D


product price: $1,060.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Rated For Flammable Storage Yes
  • Door Opening Height 59 in
  • Green Environmental Attribute Product Contains a Minimum of 20% Post-Consumer Recycled Content
  • Color Blue
  • Material Steel
See all product information

Product Information

Dimensions

Door Opening Height 59 in
Door Opening Width 14 in
Exterior Width 23 in
Exterior Height 65 in
Exterior Depth 18 in

Details

Rated For Flammable Storage Yes
Green Environmental Attribute Product Contains a Minimum of 20% Post-Consumer Recycled Content
Color Blue
Material Steel
Finish Powder Coated
Number of Doors 1
Door Type Hinged
Sump Capacity 2.6 gal
Standards FM, NFPA Code 30, OSHA
Includes (2) Keys, (4) Polyethylene Tray, Adjustable Leveling Feet, Grounding Connector, Lockable Flush Mounted Handle, Safety Signage in Large Red Letters, Twin 2 in Flame Arrester Vents
Additional Shelf GL123
Item Corrosives Safety Cabinet
Number of Shelves 3
Features 2 in Leakproof Sill to Contain Leaks, Adjustable Leveling Feet, Doors has 3 Point Locking System and Radius Edges, Safety Signage in Large Red Letters, Twin 2 in Flame Arrester Vents
Drum Capacity 0
Indoor/Outdoor Indoor
Cabinet Format Standard
EN Fire Rating Non-Combustible
Storage Capacity 24 gal
Storage Chemical Type Corrosive Cabinet
Includes Rollers No
NFPA 400 No
NFPA 30 Yes
Wall Construction 18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
Door Handle Type Recessed Pull Handle
Compatible Shelf Model Number GL123
FM Class 6050
Lock Type Keyed
Includes Leveling Feet Yes
Shelf Adjustment Increments 3 in
OSHA Standard 1910.106
Door Closure Type Manual
Door Construction 14-Gauge Outside and 18-Gauge Inside Construction, Dual Wall

Description

Corrosive Cabinet, Safety Cabinet Type Slimline, Capacity 24 gal, Height 65 in, Width 23 in, Depth 18 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 3, Color Blue, Number of Doors 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.