Shop JAMCO

Order-Picking Utility Cart with Lipped Metal Shelves, Steel, 3,000 lb Load Capacity, 4 Shelves

  • Mfr # DO260P600GP
  • Zoro # G9830073

product price: 
$
1,049.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
60 in
Overall Length
75 in
Overall Width
25 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DO260P600GP
Zoro #
G9830073
UPC #
-
Country of Origin
United States
Material
Steel
Color
Gray
Load Capacity
3,000 lb
Item
Order-Picking Utility Cart with Lipped Metal Shelves
Wheel Type
6" x 2" Phenolic
Handle Type
Flat
Number of Shelves
4
Utility Cart Item
Order Picking Stock Truck
Gauge
12 ga
Caster Type
(2) Rigid, (2) Swivel
Caster Material
Phenolic
Includes
Writing Stand
Shelf Type
Lipped
Capacity per Shelf
750 lb
Handle
Tubular
Utility Cart Shelf Style
Lipped
Finish
Powder Coated
Distance Between Shelves
15 in
Number of Drawers
0
Construction
Welded Steel
Number of Compartments
0
Type
4 Shelf
Distance Between Middle and Bottom Shelf
15"
Distance Between Top and Middle Shelf
15"
Caster/Wheel Mounting Location
Standard
Includes Electrical Outlets
No
Method of Construction
Bolted
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Power Indicator
No
Caster Wheel/Tread Material
Phenolic
Lip Style
4-Sided Lipped
Caster Mounting Type
Plate
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
60 in
Overall Length
75 in
Overall Width
25 in
Shelf Length
60 in
Caster Width
2 in
Lip Height
1-1/2 in
Caster Dia.
6 in
Writing Shelf Dimensions
12"D
Shelf Width
24 in
Top Shelf Height
60 in
Bottom Shelf Lip Height
1 1/2 in
Caster Wheel Dia.
6 in
Top Shelf Lip Height
1 1/2 in
Overall LxWxH
75 in x 25 in x 60 in
Shelf LxW
60 in x 24 in
Shelf Lip Height
1-1/2"
Wire Rope Length
75 in
Length
75 in

Description

Utility Cart, Load Capacity 3,000 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 75 in, Overall Width 25 in, Number of Shelves 4, Capacity per Shelf 750 lb, Distance Between Shelves 15 in, Shelf Length 60 in, Shelf Width 24 in, Includes Writing Stand, Top Shelf Height 60 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.