Utility Cart with Lipped Metal Shelves, Steel, 3,000 lb Load Capacity, 5 Shelves, 78 in L, 37 in W

  • Mfr # CE472P600GP
  • Zoro # G9838464
product price: 
$
1,537.99
/ea
Additional $260.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
68 in
Overall Length
78 in
Material
Steel
Overall Width
37 in
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CE472P600GP
Zoro #
G9838464
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
68 in
Overall Length
78 in
Overall Width
37 in
Shelf Width
36 in
Shelf Length
72 in
Caster Dia.
6 in
Caster Width
2 in
Lip Height
1-1/2"
Top Shelf Height
68 in
Top Shelf Lip Height
1 1/2 in
Bottom Shelf Lip Height
1 1/2 in
Overall LxWxH
78 in x 37 in x 68 in
Shelf LxW
72 in x 36 in
Caster Wheel Dia.
6 in
Shelf Lip Height
1-1/2"
Wire Rope Length
78 in
Length
78 in

Details

Material
Steel
Color
Gray
Load Capacity
3,000 lb
Caster Type
(2) Swivel, (2) Rigid
Item
Utility Cart with Lipped Metal Shelves
Caster Material
Phenolic
Wheel Type
6" x 2" Phenolic
Handle Type
Flat
Number of Shelves
5
Utility Cart Shelf Style
Lipped
Features
5 Shelves, 1-1/2" shelf lips up, Tubular Handle with smooth radius bend
Construction
Welded Steel
Finish
Powder Coated
Utility Cart Item
Stock Truck
Distance Between Shelves
13 in
Gauge
12 ga
Includes
5 Shelves
Capacity per Shelf
600 lb
Number of Compartments
0
Distance Between Top and Middle Shelf
13"
Distance Between Middle and Bottom Shelf
13"
Number of Drawers
0
Lip Style
4-Sided Lipped
Power Indicator
No
Caster Mounting Type
Plate
Includes Electrical Outlets
No
Caster Wheel/Tread Material
Phenolic
Caster/Wheel Mounting Location
Standard
Method of Construction
Bolted
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Shell Material
Steel
Wire Color
Gray

Description

Utility Cart, Load Capacity 3,000 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 78 in, Overall Width 37 in, Number of Shelves 5, Capacity per Shelf 600 lb, Distance Between Shelves 13 in, Shelf Length 72 in, Shelf Width 36 in, Includes 5 Shelves, Top Shelf Height 68 in

Ratings & reviews