Zoro Homepage

Extra-Heavy Duty Bin Cabinet, 60 in W, 78 in H, 24" D, 0 Bins

  • Mfr # DA260BL

  • Zoro # G9945503


product price: $2,174.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Overall Width
60 in
Overall Depth
24"
Overall Height
78 in
Duty Rating
Extra-Heavy Duty
Number of Bins
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA260BL
Zoro #
G9945503
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
60 in
Overall Depth
24"
Overall Height
78 in
Door Shelf W x D
23 in x 4 in
Depth of Cabinet
24 in
Cabinet Shelf W x D
58-1/2 in x 21 in
Width of Cabinet
60 in
Leg Height
4 in
Height of Cabinet
78 in
Panel Material Thickness
14 ga
Shelf WxD
23, 58 1/2 in x 3 1/2 in
Shelf Depth
3 1/2 in
Shelf Width
23 in, 58 1/2 in

Details

Duty Rating
Extra-Heavy Duty
Number of Bins
0
Color
Black
Number of Shelves
4
Item
Bin Cabinet
Total Number of Bins
0
Bins per Door
0
Number of Cabinet Shelves
4
Item - Bin Cabinets
Bin Cabinet
Number of Door Shelves
12
Cabinet Handle Style
Swing
Material
Welded Steel
Total Number of Drawers
0
Total Number of Door Bins
0
Method of Construction
Welded
Material - Cabinets
Steel
Mobile/Stationary
Stationary
Assembled/Unassembled
Assembled
Finish - Cabinets
Powder Coated
Cabinet Locking Mechanism
Padlock Hasp
Door Type
Deep Box
Total Capacity
2,000 lb
Door Shelf Capacity
30 lb
Cabinet Type
Bin and Shelf Cabinet
Bin Cabinet Style
Shelving
Total Number of Shelves
16
Locking Points
3 Points
Locking Cabinet
Yes
Includes
3 Point Locking System With Padlock Hasp
Wall Mounted/Stand Alone
Stand Alone
Bin Cabinet Door Style
Louvered Panel
Bins per Cabinet
0
Cabinet Strength Rating
Heavy Duty
Lock Type
3 pt. Padlock Hasp
Gauge
14
Cabinet Shelf Capacity
1,000 lb
Finish
Powder Coated
Load Capacity
2,000 lb
Cabinet Color
Black
Number of Keys
0
Vertical Shelf Clearance
(2) 2 1/2 in
Mobility
Stationary
Shelf Adjustability
Adjustable
Cabinet Storage Components
Shelves
Door Locking Points
3
Cabinet Material
Steel
Bin Louvered Panel Location
Door and Cabinet Back
Door Handle Type
Paddle
Includes Keys
No
Series
DA
Shelf Adjustment Increments
2 1/2 in
Overall Load Capacity
2,000 lb
Cabinet Finish
Powder Coated
Load Capacity per Shelf
1,000 lb
Base Type
Legs
Frame Assembled
Assembled

Description

Bin Cabinet, Base Type Legs, Cabinet Color Black, Cabinet Storage Components Shelves, Door Type Deep Box, Frame Assembled Assembled, Mobility Stationary, Number of Bins 0, Number of Shelves 16, Overall Depth 24 in, Overall Height 78 in, Overall Width 60 in, Vertical Shelf Clearance (2) 2 1/2 in, Bin Louvered Panel Location Door and Cabinet Back, Door Handle Type Paddle, Lock Type Padlock Hasp, Overall Load Capacity 2,000 lb, Shelf Adjustability Adjustable, Shelf Depth 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.