Zoro Homepage

Fixed Work Table, SS, 24" W, 18" D

  • Mfr # YG124

  • Zoro # G7033293


product price: $690.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
1,200 lb
Depth
18 in
Workbench/Table Frame Material
Stainless Steel
Workbench/Table Surface Material
Stainless Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YG124
Zoro #
G7033293
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Depth
18 in
Height
32 in
Top Thickness
16 ga
Work Surface Depth
18 in
Overall Width
24 in
Overall Fixed Height
32 in
Height Adjustability
Fixed Height
Overall Depth
18 in
Work Surface Width
24 in

Details

Load Capacity
1,200 lb
Workbench/Table Frame Material
Stainless Steel
Workbench/Table Surface Material
Stainless Steel
Color
Silver
Workbench/Work Table Type
Freestanding
Finish
Stainless steel
Includes
2 in Stainless Corner Posts
Work Table Item
Fixed Height Work Table
Item
Work Table
Workbench/Table Leg Type
Straight
Edge Type
Straight
Top Material
Stainless Steel
Foot Type
Leg Leveling Pad
Included Components
Lower Shelf
Frame Construction
Welded Only
Number of Shelves
2
Frame Material
Stainless Steel
For Environment
Laboratory, Medical
Number of Drawers
0
Edge Shape
Square
Unit Type
Not Expandable or Modular
Assembly
Fully Assembled
Top Material Finish
Polished
Features
2 in Angle Frame Legs
Top Metal Material Gauge
14 ga
Portability
Stationary
Overall Load Capacity
1,200 lb

Description

Work Table, Height Adjustability Fixed Height, Number of Shelves 2, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features 2 in Angle Frame Legs, Frame Material Stainless Steel, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Includes 2 in Stainless Corner Posts, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.