Shop All Safety Cabinet Accessories
Jamco
Flammable Cabinet Shelf, 20 in W
Mfr # GS323
Zoro # G304242226
product price: $86.69
/ea
Free Shipping & Returns
$86.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Shelf
- Load Capacity 350 lb
- For Use With Safety Flammable Cabinet
- For Use With Product Type Cabinet
- Material Steel
Product Information
- Brand Jamco
- MFR # GS323
- Zoro # G304242226
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Depth | 30 1/8 in |
Height | 1 1/2 in |
Width | 19 7/8 in |
Details
Description
Flammable cabinet extra shelf, Accessory Type Shelf, Color Silver, Compatible Mfr. Model Number BA60, BJ60, Depth 30 1/8 in, For Use With Safety Flammable Cabinet, For Use With Cabinet/Locker Capacity 60 gal, For Use With Cabinet/Locker Type Standard Flammable Cabinets, For Use With Product Type Cabinet, Height 1 1/2 in, Includes Not Applicable, Legend None, Load Capacity 350 lb, Material Steel, Spill Capacity 0 gal, Standards Not Applicable, Width 19 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Cover, G1540 (G1540CVR)
- CARHARTT Dungaree Work Pants, Black, Size 30x30 In (B11-BLK 30 30)
- NMC Contains Lead Contaminates Hazard Warning Label (PRD95)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 465L56 (465L56)
- JAMCO Drum Roller (DA)
- JAMCO Flammable Cabinet Shelf, 30 3/4 in W (GS134)
- JAMCO Flammable Cabinet Shelf, 20 in W (GS123)
- JAMCO Flammable Cabinet Shelf, 39 3/4 in W (GL143)
- JAMCO Extra Shelf, Safety Cabinet, 18X43 (GS143S)
- TENNSCO Shelf, 36 In x 18 In x 3/4 In, Gray (301 LIGHT GRAY)
- JUSTRITE VaporTrap Cabinet Filter, PK2 (29916)
- Jamco Safety Cabinet Accessories