Raised Handle Utility Cart, Steel, 2400 lb Load Capacity, 3 Shelves, 42 in L, 25 in W, 40" H

  • Mfr # EF236P600GP
  • Zoro # G4147643
product price: 
$
792.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
40"
Overall Length
42 in
Overall Width
25 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EF236P600GP
Zoro #
G4147643
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
40"
Overall Length
42 in
Overall Width
25 in
Caster Width
2 in
Caster Dia.
6"
Lip Height
1-1/2 in
Top Shelf Height
39 in
Shelf Length
36 in
Shelf Width
24 in

Details

Material
Steel
Color
Gray
Load Capacity
2400 lb
Item
Raised Handle Utility Cart
Wheel Type
6" x 2" Phenolic
Number of Shelves
3
Finish
Powder Coated
Gauge
12
Capacity per Shelf
800 lb
Distance Between Shelves
12 in
Non-Marking
No
Electrical Included
No
Handle Included
Yes
Assembled/Unassembled
Assembled
Caster Type
(2) Rigid, (2) Swivel
Caster Material
Phenolic

Description

Raised Handle Utility Cart, Load Capacity 2400 lb, Steel Material, 12 Gauge, Powder Coated Finish, Gray Color, Overall Length 42 in, Overall Width 25 in, Number of Shelves 3, Capacity per Shelf 800 lb, Distance Between Shelves 12 in, Shelf Length 36 in, Shelf Width 24 in, Top Shelf Height 39 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.