Shop JAMCO

Hazardous Material Storage Cabinet, 18 gal, 2 Shelves, Steel, 23 in W x 44 in H x 18 in D, Yellow

  • Mfr # BJ18YP

  • Zoro # G2244965


product price:  $841.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
18 gal
Number of Shelves
2
Material
Steel
Exterior Height
44 in
Exterior Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BJ18YP
Zoro #
G2244965
UPC #
-
Country of Origin
United States

Dimensions

Exterior Height
44 in
Exterior Depth
18 in
Exterior Width
23 in
Cabinet Height Range
Counter Height
Depth
18 in
Door Opening Width
20 1/4 in
Door Opening Height
38 3/4 in
Exterior Dimensions (WxDxH) - Acids & Corrosives
23 in x 18 in x 44 in

Details

Item
Hazardous Material Storage Cabinet
Storage Capacity
18 gal
Number of Shelves
2
Material
Steel
Color
Yellow
Standards
FM, NFPA Code 30, OSHA, UFC 79
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Self-Closing
Door Type
Hinged
Additional Shelf
GS123
Sump Capacity
2.91 gal
Rated For Flammable Storage
Yes
Finish
Powder Coated
Includes
(2) Keys, Grounding Connector, Lockable Flush Mounted Handle, Safety Signage in Large Red Letters, Dual Vents with Flame Arresters
Number of Doors
1
Features
Leakproof Sill, 3-Point Locking System and Radius Edges, Safety Signage, Flame Arrester Vents
Indoor/Outdoor
Indoor
FM Class
6050
OSHA Standard
1910.106
Compatible Shelf Model Number
GS123
Safety Storage Type
Cabinet
NFPA 30
NFPA 30 Compliant
Storage Chemical Type
Flammables
Includes Rollers
Rollers Not Included
Other Standards
UFC 79
NFPA 400
Not NFPA 400 Compliant
EN Fire Rating
Non-Combustible
Wall Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
Storage Container Type
Small Containers
Door Construction
14-Gauge Outside and 18-Gauge Inside Construction, Dual Wall
Lock Type
Keyed
Includes Leveling Feet
Leveling Feet Included
Shelf Adjustment Increments
3 in

Description

Flammable Cabinet, Safety Cabinet Type Slimline, Capacity 18 gal, Height 44 in, Width 23 in, Depth 18 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 2, Color Yellow, Number of Doors 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.