Shop JAMCO
Additional $130.00 delivery surcharge applies per item.
See details
See all product information
Instrument Cart with Flush Metal Shelves, Steel, 1,200 lb Load Capacity, 2 Shelves, 54 in L
Mfr # AB248Z800GP
Zoro # G9956606
product price:Â $708.99
/eaKey Features
Overall Height
34 in
Overall Length
54 in
Overall Width
25 in
Material
Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AB248Z800GP
Zoro #
G9956606
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
34 in
Overall Length
54 in
Overall Width
25 in
Overall Depth
54"
Lip Height
Flush Shelves
Shelf Width
24 in
Caster Width
3 in
Top Shelf Height
34 in
Caster Dia.
8 in
Shelf Length
48 in
Shelf LxW
48 in x 24 in
Caster Wheel Dia.
8 in
Bottom Shelf Lip Height
1-1/2"
Top Shelf Lip Height
1-1/2"
Overall LxWxH
54 in x 25 in x 34 in
Shelf Lip Height
1-1/2"
Description
Metal Shelf Cart, Load Capacity 1,200 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 54 in, Overall Width 25 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 20 in, Shelf Length 48 in, Shelf Width 24 in, Includes Vinyl Matting, Top Shelf Height 34 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.