Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, 1,200 lb Load Capacity, 66 in L

  • Mfr # SS260Z800GP

  • Zoro # G9950857


product price:  $622.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
43 in
Overall Length
66 in
Overall Width
25 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SS260Z800GP
Zoro #
G9950857
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
43 in
Overall Length
66 in
Overall Width
25 in
Lip Height
1-1/2 in
Shelf Width
24 in
Top Shelf Height
31 in
Caster Dia.
8 in
Shelf Length
60 in
Caster Width
3 in
Overall LxWxH
66 in x 25 in x 43 in
Bottom Shelf Lip Height
1 1/2 in
Caster Wheel Dia.
8 in
Shelf LxW
60 in x 24 in
Top Shelf Lip Height
1-1/2"
Shelf Lip Height
1-1/2"

Details

Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Low-Profile Utility Cart with Lipped & Flush Metal Shelves
Wheel Type
8" x 3" Semi-Pneumatic
Handle Type
Raised
Number of Shelves
2
Non-Marking
No
Utility Cart Shelf Style
Lipped/Flush Combination
Assembled/Unassembled
Assembled
Distance Between Shelves
17 in
Electrical Included
No
Handle Included
Yes
Gauge
12 ga
Caster Type
(2) Rigid, (2) Swivel
Finish
Powder Coated
Caster Material
Semi-Pneumatic
Cart Shelf Style
Lipped/Flush Combination
Utility Cart Item
Vibration Reduction Low Profile Cart
Capacity per Shelf
600 lb
Includes
Raised Offset Handle
Number of Drawers
0
Number of Compartments
0
Construction
Welded Steel
Type
2 Shelf
Caster Wheel Type
Semipneumatic
Method of Construction
Bolted
Caster Wheel/Tread Material
Rubber
Includes Electrical Outlets
No
Caster/Wheel Mounting Location
Standard
Caster Mounting Type
Plate
Power Indicator
No
Caster Wheel Tread Type/Material
Semipneumatic Rubber
Lip Style
Combination
Caster/Wheel Configuration
(2) Rigid, (2) Swivel

Description

Utility Cart, Load Capacity 1,200 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 66 in, Overall Width 25 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 17 in, Shelf Length 60 in, Shelf Width 24 in, Includes Raised Offset Handle, Top Shelf Height 31 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products