Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, 2,400 lb Load Capacity, 42 in L

  • Mfr # SX336P600GP
  • Zoro # G2250669
product price: 
$
517.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
40 in
Overall Length
42 in
Overall Width
31 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SX336P600GP
Zoro #
G2250669
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
40 in
Overall Length
42 in
Overall Width
31 in
Shelf Width
30 in
Caster Width
2 in
Top Shelf Height
28 in
Shelf Length
36 in
Caster Dia.
6 in
Lip Height
1-1/2 in
Overall LxWxH
42 in x 31 in x 40 in
Shelf LxW
36 in x 30 in
Bottom Shelf Lip Height
1 1/2 in
Caster Wheel Dia.
6 in
Top Shelf Lip Height
1-1/2"
Shelf Lip Height
1-1/2"
Wire Rope Length
42 in
Length
42 in

Details

Material
Steel
Color
Gray
Load Capacity
2,400 lb
Item
Low-Profile Utility Cart with Lipped & Flush Metal Shelves
Wheel Type
6" x 2" Phenolic
Handle Type
Raised
Number of Shelves
2
Caster Type
(2) Rigid, (2) Swivel
Cart Shelf Style
Lipped/Flush Combination
Assembled/Unassembled
Assembled
Includes
Raised Offset Handle
Distance Between Shelves
17 in
Gauge
12 ga
Capacity per Shelf
1,200 lb
Utility Cart Item
Reinforced Low Profile Cart
Finish
Powder Coated
Non-Marking
No
Electrical Included
No
Caster Material
Phenolic
Handle Included
Yes
Utility Cart Shelf Style
Lipped/Flush Combination
Type
2 Shelf
Construction
Welded Steel
Number of Drawers
0
Number of Compartments
0
Power Indicator
No
Method of Construction
Bolted
Lip Style
Combination
Caster Mounting Type
Plate
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel/Tread Material
Phenolic
Includes Electrical Outlets
No
Caster/Wheel Mounting Location
Standard
Shell Material
Steel
Wire Color
Gray

Description

Utility Cart, Load Capacity 2,400 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 42 in, Overall Width 31 in, Number of Shelves 2, Capacity per Shelf 1,200 lb, Distance Between Shelves 17 in, Shelf Length 36 in, Shelf Width 30 in, Includes Raised Offset Handle, Top Shelf Height 28 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.