Shop JAMCO

Order-Picking Utility Cart with Lipped Metal Shelves, Steel, 1,200 lb Load Capacity, 3 Shelves

  • Mfr # LO336P500GP

  • Zoro # G2252087


product price:  $579.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
39 in
Overall Length
51 in
Overall Width
31 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LO336P500GP
Zoro #
G2252087
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
39 in
Overall Length
51 in
Overall Width
31 in
Shelf Width
30 in
Writing Shelf Dimensions
12"W
Caster Width
1-1/4 in
Lip Height
1-1/2 in
Shelf Length
36 in
Caster Dia.
5 in
Top Shelf Height
39 in
Top Shelf Lip Height
1 1/2 in
Caster Wheel Dia.
5 in
Shelf LxW
36 in x 30 in
Bottom Shelf Lip Height
1 1/2 in
Overall LxWxH
51 in x 31 in x 39 in
Shelf Lip Height
1-1/2"

Details

Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Order-Picking Utility Cart with Lipped Metal Shelves
Wheel Type
5" x 1-1/4" Polyolefin
Handle Type
Flat
Number of Shelves
3
Handle
Tubular
Caster Type
(2) Rigid, (2) Swivel
Shelf Type
Lipped
Distance Between Shelves
12 in
Utility Cart Shelf Style
Lipped
Utility Cart Item
Order Picking Stock Cart
Caster Material
Polyolefin
Finish
Powder Coated
Capacity per Shelf
466 lb
Includes
Writing Stand
Gauge
12 ga
Distance Between Middle and Bottom Shelf
12 in
Number of Compartments
0
Distance Between Top and Middle Shelf
12 in
Number of Drawers
0
Type
3 Shelf
Construction
Welded Steel
Power Indicator
No
Caster Mounting Type
Plate
Caster/Wheel Mounting Location
Standard
Lip Style
4-Sided Lipped
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Includes Electrical Outlets
No
Caster Wheel/Tread Material
Polyolefin
Method of Construction
Bolted

Description

Utility Cart, Load Capacity 1,200 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 51 in, Overall Width 31 in, Number of Shelves 3, Capacity per Shelf 466 lb, Distance Between Shelves 12 in, Shelf Length 36 in, Shelf Width 30 in, Includes Writing Stand, Distance Between Middle and Bottom Shelf 12 in, Distance Between Top and Middle Shelf 12 in, Top Shelf Height 39 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.