Shop JAMCO
Additional $245.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Platform Truck, Gray, Steel, 1,200 lb
- Mfr # EM360P500GP
- Zoro # G9834526
product price:Â
$
1,109.99
/ea
Key Features
Overall Height
40 in
Overall Length
70 in
Overall Width
31 in
Color
Gray
Load Capacity
1,200 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Overall Height
- 40 in
- Overall Length
- 70 in
- Overall Width
- 31 in
- Deck LxWxH
- 60 in x 30 in x 10 in
- Caster Wheel Dia.
- 5 in
- Deck Width
- 30 in
- Deck Length
- 60 in
- Deck Height
- 10 in
- Caster Wheel Width
- 1-1/4 in
- Overall LxWxH
- 70 in x 31 in x 40 in
- Handle Height
- 40 in
- Caster Width
- 1-1/4 in
- Wire Rope Length
- 70 in
- Caster Wheel Diameter
- 5 in
- Length
- 70 in
- Fits Chest Size
- Packages and Boxes Transporter
Description
Platform Truck, Load Capacity 1,200 lb, Overall Height 40 in, Overall Length 70 in, Overall Width 31 in, Deck Construction Solid, Deck Material Wood, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 10 in, Deck Length 60 in, Deck Width 30 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Raised, Lip Style Flush, Side Panel Type (4) Removable Panels, Number of Platforms 1, Color Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.