Shop JAMCO
Additional $260.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Platform Truck, Gray, Steel, 1,200 lb
- Mfr # AY360Z800GP
- Zoro # G9955906
product price:Â
$
968.99
/ea
Key Features
Overall Height
45 in
Overall Length
65 in
Overall Width
31 in
Color
Gray
Load Capacity
1,200 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Overall Height
- 45 in
- Overall Length
- 65 in
- Overall Width
- 31 in
- Deck LxWxH
- 60 in x 30 in x 29 in
- Deck Height
- 29 in
- Caster Wheel Width
- 3 in
- Deck Width
- 30 in
- Caster Wheel Dia.
- 8 in
- Deck Length
- 60 in
- Overall LxWxH
- 65 in x 31 in x 45 in
- Handle Height
- 45 in
- Caster Width
- 3 in
- Wheel Width
- 3 in
- Wire Rope Length
- 65 in
- Caster Wheel Diameter
- 8 in
- Length
- 65 in
- Fits Chest Size
- One Level Transporters At Various Heights
Description
Platform Truck, Load Capacity 1,200 lb, Overall Height 45 in, Overall Length 65 in, Overall Width 31 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 29 in, Deck Length 60 in, Deck Width 30 in, Deck Surface Non-Slip, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Ergonomic, Lip Style Flush, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.