Shop JAMCO
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Platform Truck, Gray, Steel, 2,000 lb
- Mfr # AS248P700GP
- Zoro # G9839636
product price:Â
$
643.99
/ea
Key Features
Overall Height
47 in
Overall Length
53 in
Overall Width
25 in
Color
Gray
Load Capacity
2,000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AS248P700GP
- Zoro #
- G9839636
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 47 in
- Overall Length
- 53 in
- Overall Width
- 25 in
- Deck LxWxH
- 48 in x 24 in x 25 in to 31 in
- Deck Length
- 48 in
- Deck Height
- 25 in to 31 in
- Deck Width
- 24 in
- Caster Wheel Dia.
- 5 in
- Caster Wheel Width
- 2 in
- Handle Height
- 41 in to 47 in
- Overall LxWxH
- 53 in x 25 in x 47 in
- Adjustable Height Range
- 25 in to 31 in
- Caster Width
- 2 in
- Caster Wheel Diameter
- 5 in
- Wire Rope Length
- 53 in
- Length
- 53 in
- Fits Chest Size
- Transport Heavy Items With Easy Load and Unload
Description
Platform Truck, Load Capacity 2,000 lb, Overall Height 47 in, Overall Length 53 in, Overall Width 25 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 25 in to 31 in, Deck Length 48 in, Deck Width 24 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Ergonomic, Lip Style Flush, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.