Shop JAMCO

Platform Truck, Gray, Steel, 2,000 lb

  • Mfr # PD372P600GP
  • Zoro # G9952047

product price: 
$
830.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
40 in
Overall Width
31 in
Color
Gray
Load Capacity
2,000 lb
Wheel Type
Phenolic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PD372P600GP
Zoro #
G9952047
UPC #
-
Country of Origin
United States
Color
Gray
Load Capacity
2,000 lb
Item
Steel-Deck Platform Truck
Wheel Type
Phenolic
Handle Type
(4) Removable Corner Post
Number of Caster Wheels
(2) Rigid, (2) Swivel
Handle Pocket Location
Single End
Caster Wheel Material
Phenolic
Assembled/Unassembled
Unassembled
Finish
Powder Coated
Gauge
12 ga
Caster Configuration
(2) Swivel, (2) Rigid
Frame Material
Steel
Includes
(4) Stakes
Deck Material
Steel
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Lip Style
Flush
Caster/Wheel Mounting Location
Standard
Deck Surface
Smooth
Deck Construction
Solid
Side Panel Type
No Side Panels
Deck Finish/Coating
Powder Coated
Number of Platforms
1
Features
Heavy Duty Longer Materials Transporter
Caster Mounting Type
Plate
Frame Finish/Coating
Powder Coated
Caster Wheel Type
Phenolic
Deck Gauge
12 ga
Caster Wheel/Tread Material
Phenolic
Wire Color
Gray

Dimensions

Overall Height
40 in
Overall Length
77 in
Overall Width
31 in
Deck LxWxH
72 in x 30 in x 10 in
Caster Wheel Dia.
6 in
Deck Width
30 in
Caster Wheel Width
2 in
Deck Height
10 in
Deck Length
72 in
Handle Height
40 in
Overall LxWxH
77 in x 31 in x 40 in
Wheel Width
2 in
Caster Width
2 in
Caster Wheel Diameter
6 in
Wire Rope Length
77 in
Length
77 in
Fits Chest Size
Heavy Duty Longer Materials Transporter

Description

Platform Truck, Load Capacity 2,000 lb, Overall Height 40 in, Overall Length 77 in, Overall Width 31 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 10 in, Deck Length 72 in, Deck Width 30 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Corner Post (4), Lip Style Flush, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.