Shop PUCEL
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Double End Push Handle Truck, 18 in W x 36 in L x 36 in H, 5x2Semi Steel Casters, Light Blue
- Mfr # 18-TRE-36S-OSH
- Zoro # G924449876
product price:Â
$
659.99
/ea
Key Features
Caster Configuration
2 Front, 2 Rear
Distance Between Shelves
6-1/2 in
Overall Depth
42-1/2 in
Handle Type
Offset
Caster Dia.
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18-TRE-36S-OSH
- Zoro #
- G924449876
- UPC #
- -
- Country of Origin
- United States
- Item
- Double End Push Handle Truck
- Color
- Light Blue
- Caster Configuration
- 2 Front, 2 Rear
- Distance Between Shelves
- 6-1/2 in
- Handle Type
- Offset
- Cart Shelf Style
- Flat Shelf, Tray Bottom
- Load Capacity
- 2,000 lbs
- Caster Material
- Semi-Steel
- Number of Shelves
- 2
- Capacity per Shelf
- 2,000 lbs.
- Material
- All Welded Steel
- Caster Type
- 2 RIGID, 2 SWIVEL
Dimensions
- Overall Depth
- 42-1/2 in
- Caster Dia.
- 5 in
- Overall Height
- 36 in
- Shelf Length
- 18 in
- Overall Width
- 18 in
- Shelf Width
- 36 in
- Height
- 22 in
Description
All welded steel, Heavy Duty Double Push Handle Truck. Designed for stock and general shop use. Push handle on both ends. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5 in x 2 in semi-steel casters. Dimensions 36 in W x 18 in D x 36 inOAH, 22 in H to top shelf. Capacity 2,000 lbs. Powder Coat finish. Light Blue.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.