Shop JAMCO
Additional $165.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Platform Truck, Gray, Steel, 2,000 lb
- Mfr # NP360P700GP
- Zoro # G9931783
product price:Â
$
743.99
/ea
Key Features
Overall Height
43 in
Overall Length
65 in
Overall Width
31 in
Color
Gray
Load Capacity
2,000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NP360P700GP
- Zoro #
- G9931783
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 43 in
- Overall Length
- 65 in
- Overall Width
- 31 in
- Deck LxWxH
- 60 in x 30 in x 27 in
- Extended Length
- 63 in
- Caster Wheel Dia.
- 5 in
- Deck Length
- 60 in
- Deck Height
- 27 in
- Caster Wheel Width
- 2 in
- Deck Width
- 30 in
- Overall LxWxH
- 65 in x 31 in x 43 in
- Handle Height
- 43 in
- Caster Width
- 2 in
- Caster Wheel Diameter
- 5 in
- Wire Rope Length
- 65 in
- Length
- 65 in
- Fits Chest Size
- Transport Heavy Items With Easy Load and Unload
Description
Platform Truck, Load Capacity 2,000 lb, Overall Height 43 in, Overall Length 65 in, Overall Width 31 in, Deck Construction Solid, Deck Material Plastic, Deck Finish/Coating Powder Coated, Deck Gauge 14 ga, Deck Height 27 in, Deck Length 60 in, Deck Width 30 in, Deck Surface Ribbed, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Ergonomic, Lip Style Flush, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.